This product requires certification to purchase.

1 in. Bronze FNPT 150# 210 Relief Valve

This product has been replaced by

1 IN 140S-3 BRONZE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 DEGREE F 3 IN SS THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 in 140s-3 bronze automatic reseating temperature and pressure relief valve 150 psi 210 degree f 3 in ss thermostat discharge line flood sensor included
Manufacturer Part #F256661
Watts

Series 140 1 in. Bronze FNPT 150# 210 Relief Valve

  • Fast #
  • Part #W140S3150210G
  • Item #1128794
  • Manufacturer Part #0256661
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1 IN 140S-3 BRONZE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 DEGREE F 3 IN SS THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 in 140s-3 bronze automatic reseating temperature and pressure relief valve 150 psi 210 degree f 3 in ss thermostat discharge line flood sensor included
Manufacturer Part #F256661
Watts

Series 140 1 in. Bronze FNPT 150# 210 Relief Valve

  • Fast #
  • Part #W140S3150210G
  • Item #1128794
  • Manufacturer Part #0256661
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 726
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bronze body construction
  • Pressure relief is set at 125 psi
  • 1/2 in male NPT inlet by 1/2 in female (drain) outlet
  • Provides protection against thermal expansion
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
ASME:
ASME Section IV
Application:
Water Heaters
Collection:
Series 140
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
5-3/4 in
ISO:
ISO 9001-2000
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
3 in
Material:
Bronze
Maximum Temperature:
210
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
113 psi
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268012385
Valve Body Material:
Bronze
Valve Operator:
Lever Handle
Valve Size:
1 in
Valve Type:
Relief Valve
Weight:
2.75 lb
Width:
3 in