1 in. Bronze FNPT 150# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F259705
Series 140 1 in. Bronze FNPT 150# 210 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure range is non-adjustable
- Preset pressure: 100
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- Application:
- Water Heaters
- Collection:
- Series 140
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 5-3/4 in
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 6 in
- Material:
- Bronze
- Maximum Temperature:
- 210
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 113 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268012477
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in
- Valve Type:
- Relief Valve
- Weight:
- 2.75 lb
- Width:
- 3 in