This product requires certification to purchase.

Not For Potable Use Series 142 PROCESS Boiler Water FEEDER

Watts

Series 142 Not For Potable Use Series 142 PROCESS Boiler Water FEEDER

  • Fast #
  • Part #W0267687
  • Item #2977350
  • Manufacturer Part #0267687
4 out of 5 Customer Rating
Brand image
Watts

Series 142 Not For Potable Use Series 142 PROCESS Boiler Water FEEDER

  • Fast #
  • Part #W0267687
  • Item #2977350
  • Manufacturer Part #0267687
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Direct water feed connections
  • Automatic water feed
  • Strainer (model S)
  • Easy cleaning
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
Series 142
Depth:
6-19/100 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1/2 in x 1 in
Height:
8-63/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Iron
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268012583
Width:
5-69/100 in