3/4 in. Cast Iron Steam Reducing Valve
Series 152A 3/4 in. Cast Iron Steam Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Iron body
- Stainless steel disc
- NPT threaded female inlet and outlet connections
- Serviceable in line
- Sensitivity adjustment feature for critical flow.
- Features iron body, stainless steel disc, seat and strainer.
- For stem or liquid service. Specifications.
- NPT threaded female inlet and outlet connections.
- Initial pressures up to 200 psi.
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series 152A
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 8-63/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268095821
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve