1-1/2 in. Bronze FNPT 125# 250 Relief Valve
This product has been replaced by
Manufacturer Part #F276980
Series 174A 1-1/2 in. Bronze FNPT 125# 250 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
- Number one resource for the power, oil, chemical, marine and construction industries throughout the world
Specifications
- ANSI:
- ANSI 1105
- ASME:
- ASME Section IV
- Application:
- Boiler, Heating
- Collection:
- Series 174A
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 9-1/4 in
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 4-3/4 in
- Material:
- Bronze, Non-Metallic, Metal
- Maximum Temperature:
- 250
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 94 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Hot Water
- UL Listed:
- Yes
- UPC:
- 098268014105
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Non Metallic
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 6.9 lb
- Width:
- 4-63/100 in