1-1/4 in. Bronze FNPT 100# 250 Relief Valve
This product has been replaced by
Manufacturer Part #F275950
Series 174A 1-1/4 in. Bronze FNPT 100# 250 Relief Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze body construction
- Set at 100 PSI
- Spring loaded
- Automatic reseating
- Standard pressure relief setting 30
- Iron body with bronze inlet
- 550,000 btu/hr rating
Specifications
- ANSI:
- ANSI 1105
- ASME:
- ASME Section IV
- Application:
- Boiler
- BAA Compliant:
- Yes
- Collection:
- Series 174A
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 6
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 4-1/4
- Material:
- Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 75 psi
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 098268013757
- Valve Operator:
- Lever Handle
- Valve Size:
- 1-1/4 in
- Valve Type:
- Relief Valve
- Weight:
- 5.38
- Width:
- 4-63/100