1-1/4 in. Bronze FNPT 125# 250 Relief Valve
This product has been replaced by
Manufacturer Part #F276050
Series 174A 1-1/4 in. Bronze FNPT 125# 250 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve has been 100% pressure tested
- Not recommended for pulsating or vibrating service
- Do not install laying on side
Specifications
- ANSI:
- ANSI 1105
- ASME:
- ASME Section IV
- Application:
- Boiler, Heating
- BAA Compliant:
- Yes
- Collection:
- Series 174A
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 8-1/2
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 4-1/4
- Material:
- Bronze, Non-Metallic, Metal
- Maximum Temperature:
- 250
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 94 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Hot Water
- UL Listed:
- Yes
- UPC:
- 098268013771
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Non Metallic
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 1-1/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 4.6
- Width:
- 4-63/100