1-1/4 in. Bronze FNPT 150# 250 Relief Valve
This product has been replaced by
Manufacturer Part #F276250
Series 174A 1-1/4 in. Bronze FNPT 150# 250 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 378-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spring loaded
- Soft seated
- Bronze body
- Automatic reseating
Specifications
- ANSI:
- ANSI 1105
- ASME:
- ASME Section IV
- Application:
- Boiler
- Collection:
- Series 174A
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 6 in
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 4-1/4 in
- Material:
- Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 113 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 098268013849
- Valve Operator:
- Lever Handle
- Valve Size:
- 1-1/4 in
- Valve Type:
- Relief Valve
- Weight:
- 5.55 lb
- Width:
- 4-63/100 in