3/4 in. Bronze FNPT 150# 250 Relief Valve
This product has been replaced by
Manufacturer Part #F274836
Series 174A 3/4 in. Bronze FNPT 150# 250 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seat Located Above Drain, Water Can't Be Trapped and Sediment Can't Foul seat
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Water seal of high temperature resisting material isolates spring working parts from water during relief
Specifications
- ANSI:
- ANSI 1105
- ASME:
- ASME Section IV
- Application:
- Boiler
- BAA Compliant:
- Yes
- Collection:
- Series 174A
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Height:
- 5-3/4
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-3/4
- Material:
- Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 098268013283
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 1.22
- Width:
- 2-1/4