4 in. Cast Iron Flanged Pressure Reducing Valve
Series 2300 4 in. Cast Iron Flanged Pressure Reducing Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- An essentially balanced single seat minimizes variation in delivery pressure resulting from varying inlet pressure
- A large Hycar diaphragm ensures a sensitive response to the slightest changes in reduced pressure
- Packless design eliminates stuffing box friction
- Hycar composition single seat provides for dead-end shutoff and prevents pressure-creep when no flow is required
- Self-aligning design. Eliminates the need for a stem guide in the bottom flanges and removes a point of direct collection that can cause faulty operation
- Self-contained design, requires no control lines
- All internal parts accessible by removing blind flange or spring chamber. Regular maintenance can be performed with the valve body in line
- Lead-free
- Disc and piston are located to minimize the possibility of obstruction by dirt
- Large pressure plate gives ample support to the diaphragm – assuring long life
Specifications
- ANSI:
- ANSI Class 125
- Collection:
- Series 2300
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2000
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 10 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Recommended Valve Application:
- Commercial, Residential, Water
- UL Listed:
- No
- UPC:
- 098268086867
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Hycar Composition
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 198 lb
- Width:
- 12 in