FNPT Brass 3/4 in. 125 psi BFP Vacuum Breaker
Series 288A FNPT Brass 3/4 in. 125 psi BFP Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 3/4 in. brass anti-siphon vacuum breaker backflow preventer
- Special British threaded body
- Polished chrome finish
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series 288A
- Color Finish Category:
- Brass Tones
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-3/10
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Plastic
- Material Type:
- Silicone
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 098268017076
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Disc Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 0.8
- Width:
- 2-2/5