Valve Arm 1 - 2 in. Bronze Valve Repair Part
Series 2JB Valve Arm 1 - 2 in. Bronze Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement valve arm
- Fits 1 to 2 inch float valves
- Bronze material
- 3/8-16 thread size
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- Collection:
- Series 2JB
- Depth:
- 1-4/5 in
- FM Approved:
- No
- GSA Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Valve Arm
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268703146
- Valve Size:
- 1 in, 2 in
- Weight:
- 0.15 lb
- Width:
- 1 in