This product requires certification to purchase.

3/4 in. Insulated Kit Ink-b

Watts

Series 3000 3/4 in. Insulated Kit Ink-b

  • Fast #
  • Part #WINKBF
  • Item #2885067
  • Manufacturer Part #0881451
3.3 out of 5 Customer Rating
Brand image
Watts

Series 3000 3/4 in. Insulated Kit Ink-b

  • Fast #
  • Part #WINKBF
  • Item #2885067
  • Manufacturer Part #0881451
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes two insulators per kit
  • Made of polysulfone material
  • Used with flange fittings to insulate each bolt in the flange
  • Durable and corrosion resistant
  • Use on 3/4 IN dielectric union series 3001, 3005, 3007
  • Use on 1/2 IN dielectric union series 3003, 3004, 3006, 3008
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
Diameter - Outside
3/4 in
Weight
0.04 lb
Characteristics & Features
Brand Model Compatibility
Series 3003, 3004, 3006, 3008, 3001, 3005, 3007
Collection
Series 3000
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Insulated Kit
Material
Plastic
Material Type
Polysulfone
Warranty & Product Information
BAA Compliant
No
Lead Law Compliance Level
Compliant Not Certified
Origin
Global
UL Listed
No
UPC
098268105360