1-1/2 in. Bronze FNPT 150# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F348470
Series 340 1-1/2 in. Bronze FNPT 150# 210 Relief Valve
Product Details
Product Details
- Valve has been 100% pressure tested
- Not for use in water systems intended for human consumption
- Approved by New York City Board of Standards and Appeals under calendar No. 157-84-SA
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- Application:
- Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series 340
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 9-3/4
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 8
- Material:
- Bronze, Non-Metallic
- Maximum Temperature:
- 210
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 113 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268017625
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Non Metallic
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Non-Metallic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Relief Valve
- Weight:
- 8
- Width:
- 4-1/2