8 in. Flanged Non-Rising Stem Resilient Wedge Gate Valve with Handwheel
Series 405-NRS-RW 8 in. Flanged Non-Rising Stem Resilient Wedge Gate Valve with Handwheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Epoxy coated cast iron body
- Non-rising stem
- Flanged connections
- Easy in-line service
-
Lead Law Compliant
Specifications
- Coating:
- Epoxy
- Collection:
- Series 405-NRS-RW
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS-SP-70
- Material:
- Cast Iron
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- W0700107
- UPC:
- 098268087154
- Valve Body Style:
- Straight
- Valve Operator:
- Handwheel
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Weight:
- 218.59 lb
- Width:
- 11-1/2 in