3 in. Flanged Cast Iron Straight Resilient Wedge Gate Valve
Series 408-OSYRW 3 in. Flanged Cast Iron Straight Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flanged connections
- Resilient wedge disc
- Epoxy coated cast iron body
- Cast iron hand wheel
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.1, ANSI B16.10
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-563, ASTM B-36, ASTM B-584
- AWWA:
- AWWA C-509
- BAA Compliant:
- Yes
- Coating:
- Epoxy
- Collection:
- Series 408-OSYRW
- Depth:
- 15 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Handle Material:
- Cast Iron
- Height:
- 15-5/8 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 8 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Straight
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Cross Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 3 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 70 lb
- Width:
- 8 in