This product requires certification to purchase.

1 in. Bronze MNPT x FNPT 150# 210 Relief Valve

This product has been replaced by

1 IN 40L-2 BRONZE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 DEGREE F 2 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 in 40l-2 bronze automatic reseating temperature and pressure relief valve 150 psi 210 degree f 2 in coated thermostat discharge line flood sensor included
Manufacturer Part #F154830
Watts

Series 40L 1 in. Bronze MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #W40L150210G
  • Item #59802
  • Manufacturer Part #0154830
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

1 IN 40L-2 BRONZE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 DEGREE F 2 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 in 40l-2 bronze automatic reseating temperature and pressure relief valve 150 psi 210 degree f 2 in coated thermostat discharge line flood sensor included
Manufacturer Part #F154830
Watts

Series 40L 1 in. Bronze MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #W40L150210G
  • Item #59802
  • Manufacturer Part #0154830
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1023
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spring loaded
  • Non mechanical seat-to-disc alignment will not stick or freeze
  • Lead free body
  • Automatic reseating
  • Seat located above drain, water cannot be trapped and sediment cannot foul seat
  • Water seal of high temperature resisting material isolates spring working parts from water during relief
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
ASME:
ASME Section IV
Application:
Water Heaters, Commercial
Collection:
Series 40L
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
6-1/4 in
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
3 in
Material:
Bronze, Non-Metallic
Maximum Temperature:
210
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
113 psi
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268009675
Valve Body Material:
Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
Non-Metallic
Valve Size:
1 in
Valve Type:
Relief Valve
Weight:
2.25 lb
Width:
2-3/4 in