3/4 in. Bronze MNPT x FNPT 125# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F156481
Series 40L 3/4 in. Bronze MNPT x FNPT 125# 210 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spring loaded
- Non mechanical seat-to-disc alignment will not stick or freeze
- Lead free body
- Automatic reseating
- Seat located above drain, water cannot be trapped and sediment cannot foul seat
- Water seal of high temperature resisting material isolates spring working parts from water during relief
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- Application:
- Water Heaters, Commercial
- Collection:
- Series 40L
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 5-5/8 in
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 5 in
- Material:
- Bronze, Non-Metallic
- Maximum Temperature:
- 210
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 94 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268009750
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Non-Metallic
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 1.75 lb
- Width:
- 2-5/8 in