This product requires certification to purchase.

1-1/4 x 1-1/2 in. Bronze MNPT x FNPT 15# Relief Valve

Watts

Series 415 1-1/4 x 1-1/2 in. Bronze MNPT x FNPT 15# Relief Valve

  • Fast #
  • Part #W415015H
  • Item #1712981
  • Manufacturer Part #0364195
5 out of 5 Customer Rating
Brand image
Watts

Series 415 1-1/4 x 1-1/2 in. Bronze MNPT x FNPT 15# Relief Valve

  • Fast #
  • Part #W415015H
  • Item #1712981
  • Manufacturer Part #0364195
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure for saturated steam service set at 15 PSI
  • Bronze body
  • Male NPT screwed inlet and female NPT screwed outlet
  • Top guided stem and non-stick Teflon (R) disc to metal seat assures positive shutoff
  • ASME, section IV rating
  • Used for industrial and commercial low pressure applications
  • High capacity
  • Seat located above drain
  • Stainless steel spring
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Application:
Boiler
Collection:
Series 415
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Height:
5-19/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Maximum Temperature:
250
Pressure - Maximum:
15 psi
Pressure Class:
15#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268903034
Valve Size:
1-1/4 in
Valve Type:
Relief Valve
Weight:
2.6 lb
Width:
3-1/2 in