3/4 in. Bronze Male Threaded x Female Threaded 125# 250 Relief Valve
Series 474A 3/4 in. Bronze Male Threaded x Female Threaded 125# 250 Relief Valve
Product Details
Product Details
- Bronze body
- 3/4 IN male inlet
- 125 Pound set pressure
- 1,700,000 BTU/Hr. rating
Specifications
- Application:
- Boiler
- BAA Compliant:
- Yes
- Collection:
- Series 474A
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 5-3/4
- Length:
- 2-5/8
- Material:
- Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 94 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268018189
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 1.75
- Width:
- 2-1/4