3/4 53 075
Series 53 3/4 53 075
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze body construction
- Pressure relief is set at 75 PSI (5.2 BAR)
- Stainless steel spring
- Listed and certified by CSA
Specifications
- Application:
- Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series 53
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 3-3/4
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- D118TSJ
- UPC:
- 098268010190
- Valve Size:
- 3/4 in
- Weight:
- 0.43
- Width:
- 1-11/25