1/2 in. Bronze Male Threaded x Female Threaded 75# 210F Relief Valve
Series 53L 1/2 in. Bronze Male Threaded x Female Threaded 75# 210F Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze body construction
- Pressure relief is set at 75 psi (5.2 BAR)
- 1/2 in male NPT inlet by 1/2 in female outlet
- Test lever included
- Male inlet x NPT female (drain) outlet
- Standard pressure relief setting 75 psi
- Optional settings 100, 125, or 150 psi. Series No. W3L.ASME rated
- ASME construction and tested
- Pressure range 75 to 150 psi
- Includes test lever
Specifications
- ANSI:
- ANSI Z21.22
- Application:
- Water Heaters
- Collection:
- Series 53L
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- FM Approved:
- No
- Height:
- 4-1/2
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze, Silicone
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure Class:
- 75#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Industrial, Water
- UL Listed:
- Yes
- UPC:
- 098268010244
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Silicone
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve
- Weight:
- 0.51
- Width:
- 1-1/2