1/2 in. Bronze MNPT x FNPT 100# 210 Relief Valve
Series 53L 1/2 in. Bronze MNPT x FNPT 100# 210 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Bronze body construction
- Pressure relief is set at 100 PSI (6.9 BAR)
- Stainless steel spring
- Test lever included
Specifications
- Application:
- Water Heaters
- Collection:
- Series 53L
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 4-1/2
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 75 psi
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 098268010251
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve
- Weight:
- 0.52
- Width:
- 1-1/2