This product requires certification to purchase.

1/2 in. Bronze MNPT x FNPT 125# 210 Relief Valve

Watts

Series 53L 1/2 in. Bronze MNPT x FNPT 125# 210 Relief Valve

  • Fast #
  • Part #W53L125D
  • Item #24221
  • Manufacturer Part #0190128
5 out of 5 Customer Rating
Brand image
Watts

Series 53L 1/2 in. Bronze MNPT x FNPT 125# 210 Relief Valve

  • Fast #
  • Part #W53L125D
  • Item #24221
  • Manufacturer Part #0190128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bronze body construction
  • Pressure relief is set at 125 PSI (8.6 BAR)
  • 1/2 IN male NPT inlet by 1/2 IN female outlet
  • Test lever included
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male Threaded
End Connection 2
Female Threaded
End Connections
Male Threaded x Female Threaded
Height
4-1/2 in
Pressure Class
125#
Pressure - Maximum
94 psi
Valve Size
1/2 in
Weight
0.47 lb
Width
1-1/2 in
Characteristics & Features
Collection
Series 53L
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Disc Material
Buna-N
Valve Operator
Lever Handle
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI Z21.22
Application
Water Heaters
ISO
ISO 9001
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
Recommended Valve Application
Water
UL Listed
Yes
UPC
098268010268