6 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer
Series 709DCDA 6 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Epoxy coated for longevity
- Modular check assemblies
- Detector bypass
- Outside screw and yoke shutoffs
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64
- Coating:
- Epoxy
- Collection:
- Series 709DCDA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 38 in
- Included:
- Water Meter, OS and Y Gate
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Iron
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 098268914818
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Cross Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 785 lb
- Width:
- 27 in