2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Series 719 2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chloramine resistant elastomers
- Top mounted screwdriver slotted ball valve test cocks
- Bronze alloy body construction
- 1/2 in. – 1 in. (15 – 25mm) have Tee handles
- Compact design
- Low pressure drop
- Separate access, top entry check valve design
- Reversible seat disc rubber, extends the check valve life
- Plastic on plastic check guiding reduces potential binding due to mineral deposits
- No special tools are required for servicing
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64
- Collection:
- Series 719
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 23-1/2 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2008
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 21-3/16 in
- Material:
- Bronze Alloy
- NSF:
- NSF 61-G
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 2 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 25.7 lb
- Weight Capacity:
- 2 lb
- Width:
- 13-1/2 in