This product requires certification to purchase.

1 x 1-1/4 in. Iron FNPT 40# Relief Valve

This product has been replaced by

1 IN 740 IRON BOILER PRESSURE RELIEF VALVE 40 PSI EXPANDED OUTLETS DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 in 740 iron boiler pressure relief valve 40 psi expanded outlets discharge line flood sensor included
Manufacturer Part #F382589
Watts

Series 740 1 x 1-1/4 in. Iron FNPT 40# Relief Valve

  • Fast #
  • Part #W74040G
  • Item #1215046
  • Manufacturer Part #0382589
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

1 IN 740 IRON BOILER PRESSURE RELIEF VALVE 40 PSI EXPANDED OUTLETS DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 in 740 iron boiler pressure relief valve 40 psi expanded outlets discharge line flood sensor included
Manufacturer Part #F382589
Watts

Series 740 1 x 1-1/4 in. Iron FNPT 40# Relief Valve

  • Fast #
  • Part #W74040G
  • Item #1215046
  • Manufacturer Part #0382589
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Stainless steel trim
  • Lead-free
  • Cast iron silent check valve, class 125, flanged ends
  • Conforms to MSS SP-125
  • Meets NSF/ANSI 372 – 2016
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME Section IV
Application:
Hot Water Boilers
BAA Compliant:
Yes
Collection:
Series 740
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
7-1/4
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/2
Material:
Iron, Metal, Non-Metallic
Maximum Temperature:
250
Number of Handles:
Single Handle
Origin:
Domestic
Pressure Class:
40#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268019117
Valve Body Material:
Iron
Valve Disc Material:
Non Metallic
Valve Operator:
Lever Handle
Valve Seat Material:
Metal
Valve Size:
1 in x 1-1/4 in
Valve Type:
Pressure Relief Valve
Weight:
3.13
Width:
3-1/2