1 x 1-1/4 in. Iron FNPT 60# 250 Relief Valve
This product has been replaced by
Manufacturer Part #F382870
Series 740 1 x 1-1/4 in. Iron FNPT 60# 250 Relief Valve
Product Details
Product Details
- Designed for long service life
- Minimal head loss
- Quick closure to reduced water hammer
- Resilient soft seats
- Versatile design
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME Section IV
- Application:
- Hot Water Boilers
- BAA Compliant:
- Yes
- Collection:
- Series 740
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 7-1/4
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/2
- Material:
- Iron, Metal, Non-Metallic
- Maximum Temperature:
- 250
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 45 psi
- Pressure Class:
- 60#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268019162
- Valve Body Material:
- Iron
- Valve Disc Material:
- Non Metallic
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 1 in x 1-1/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 3.13
- Width:
- 3-1/2