2 x 2-1/2 in. Iron Female Threaded 50# 250 Relief Valve
This product has been replaced by
Manufacturer Part #F384292
Series 740 2 x 2-1/2 in. Iron Female Threaded 50# 250 Relief Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the USA
- Included with the 1" Model 8011 Residential RiserPACK (AGF Models #8200A, 8201A, 8202A, 8203A)
- Factory rated at 175 psi
- UL listed and FM approved
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME Section IV
- Application:
- Hot Water Boilers
- Collection:
- Series 740
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 11-5/8 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-3/4 in
- Material:
- Iron, Metal, Non-Metallic
- Maximum Temperature:
- 250
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 38 psi
- Pressure Class:
- 50#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268019681
- Valve Body Material:
- Iron
- Valve Disc Material:
- Non Metallic
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 2 in x 2-1/2 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 16.50 lb
- Width:
- 6-1/4 in