3/4 x 1 in. Iron FNPT 60# 250 Relief Valve
This product has been replaced by
Manufacturer Part #F382392
Series 740 3/4 x 1 in. Iron FNPT 60# 250 Relief Valve
Product Details
Product Details
- Provides effective isolation from mineral deposits (liming) and galvanic corrosion
- Ideal for all domestic water heater applications
- Specify and install with confidence
- Inspector friendly, peace of mind
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME Section IV
- Application:
- Hot Water Boilers
- BAA Compliant:
- Yes
- Collection:
- Series 740
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 5-5/8
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3
- Material:
- Iron, Metal, Non-Metallic
- Maximum Temperature:
- 250
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 45 psi
- Pressure Class:
- 60#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268018912
- Valve Body Material:
- Iron
- Valve Disc Material:
- Non Metallic
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 3/4 in x 1 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 1.88
- Width:
- 3-13/100