This product requires certification to purchase.

3 in. Stainless Steel Flanged 175 psi Backflow Preventer

Watts

Series 757 3 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W757OSYM
  • Item #1845376
  • Manufacturer Part #0111511
4.1 out of 5 Customer Rating
Brand image
Watts

Series 757 3 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W757OSYM
  • Item #1845376
  • Manufacturer Part #0111511
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel housing and sleeve
  • Tri-link check valves are removable and serviceable without the use of any special tools
  • Outside stem and yoke resilient seated gate valves
  • Bronze body nickel plated test cocks
  • Replaceable check disc rubber
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
Series 757
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
32 in
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
31-3/4 in
Material:
Stainless Steel
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
098268117646
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Cross Handwheel
Valve Seat Material:
Engineered Plastic
Valve Size:
3 in
Valve Type:
Backflow Preventer
Weight:
183 lb
Width:
22 in