This product requires certification to purchase.

10 in. Stainless Steel Flanged Backflow Preventer

Watts

Series 757DCDA 10 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #W757DCDAOSYCFM10
  • Item #2148431
  • Manufacturer Part #0111549
5 out of 5 Customer Rating
Brand image
Watts

Series 757DCDA 10 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #W757DCDAOSYCFM10
  • Item #2148431
  • Manufacturer Part #0111549
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel for corrosion resistance
  • Lightweight construction
  • 150 pound ANSI/AWWA CL D flanged
  • Outside screw and yoke shutoffs
  • Extremely compact design
  • 70% lighter than traditional designs
  • 304 (schedule 40) stainless steel housing & sleeve
  • May be used for horizontal, vertical or N pattern installations
  • Replaceable check disc rubber
  • Available with grooved butterfly valve shutoffs
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510 1997
CSA Certified:
CSA B64.5
Collection:
Series 757DCDA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
IAPMO Listed:
No
Included:
Water Meter, OS and Y Gate
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
57-3/4 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed:
Yes
UPC:
098268121193
Valve Body Material:
304 Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Operator:
Wheel Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
10 in
Valve Type:
Double Check Detector Assembly
Weight:
795 lb
Width:
24 in