2-1/2 in. Stainless Steel Grooved Backflow Preventer
Series 757DCDA 2-1/2 in. Stainless Steel Grooved Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel for corrosion resistance
- Lightweight construction
- Grooved end connections
- Gear operated butterfly shutoffs with tamper switches
- Extremely compact design
- 70% lighter than traditional designs
- 304 (schedule 40) stainless steel housing & sleeve
- May be used for horizontal, vertical or N pattern installations
- Replaceable check disc rubber
- Available with grooved butterfly valve shutoffs
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510 1997
- CSA Certified:
- CSA B64.5
- Collection:
- Series 757DCDA
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 27-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- Yes
- UPC:
- 098268121810
- Valve Body Material:
- 304 Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 2-1/2 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 70 lb
- Width:
- 13 in