This product requires certification to purchase.

4 in. Stainless Steel Flanged 175 psi Backflow Preventer

Watts

Series 757DCDA 4 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W757DCDAOSYCFMP
  • Item #2148414
  • Manufacturer Part #0111546
3.1 out of 5 Customer Rating
Brand image
Watts

Series 757DCDA 4 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W757DCDAOSYCFMP
  • Item #2148414
  • Manufacturer Part #0111546
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stainless steel for corrosion resistance
  • Lightweight construction
  • 150 pound ANSI/AWWA CL D flanged
  • Outside screw and yoke shutoffs
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1048
AWWA:
AWWA M-22
BAA Compliant:
No
CSA Certified:
CSA B64.5
Collection:
Series 757DCDA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
38
Included:
Water Meter, OS and Y Gate
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
098268120806
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Cross Handwheel
Valve Seat Material:
Engineered Plastic
Valve Size:
4 in
Valve Type:
Backflow Preventer
Weight:
271
Width:
26