Lead Law Compliant 4 Flanged 774 Double Check Valve Assembly Outside Stem & Yoke
Series 774 Lead Law Compliant 4 Flanged 774 Double Check Valve Assembly Outside Stem & Yoke
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single top access cover with two-bolt grooved style coupling for easy maintenance
- Thermoplastic and stainless steel check valves for trouble free operation
- Stainless steel construction provides long term corrosion protection and maximum strength
- May be installed in horizontal or vertical "flow up" position
- Lead-Free
- No special tools required for servicing
- Compact construction allows for smaller vaults and enclosures
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- Series 774
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 41-63/100 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 30-3/4 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 40 in
- Material:
- Stainless Steel
- Maximum Capacity:
- 1-5/16 in
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- Number of Tools Included:
- 1
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Type:
- Double Check Valve Assembly
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 265 lb
- Width:
- 26 in