Wye 1-1/4 in. Cast Iron Female Threaded 20 Mesh Valve Strainer
Series 77SI Wye 1-1/4 in. Cast Iron Female Threaded 20 Mesh Valve Strainer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Wye pattern
- Cast iron body
- Threaded end connections
- Tapped retainer cap
Specifications
- BAA Compliant:
- No
- Collection:
- Series 77SI
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 1-1/4 in
- Height:
- 3
- Length:
- 5
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 406
- Mesh Size:
- 20
- Origin:
- Global
- Pressure - High:
- 250, 400
- Pressure - Maximum:
- 400 psi, 250 psi
- Pressure Class:
- 250#, 400#
- Recommended Valve Application:
- Gas, Liquid, Oil, Steam, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 098268011739
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Y Pattern
- Valve Size:
- 1-1/4 in
- Width:
- 8-1/4