This product requires certification to purchase.

FNPT Bronze 1/2 in. 150 psi BFP Vacuum Breaker

This product has been replaced by

1/2 IN BRONZE ANTI-SIPHON PRESSURE VACUUM BREAKER BACKFLOW PREVENTER QUARTER TURN SHUTOFF TEE HANDLES FREEZE SENSOR
Watts 1/2 in. BRZ A/SIPHON PRES VB BFP
Manufacturer Part #T387096
Watts

Series 800M4QT FNPT Bronze 1/2 in. 150 psi BFP Vacuum Breaker

  • Fast #
  • Part #W800M4QTD
  • Item #989230
  • Manufacturer Part #0387096
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1/2 IN BRONZE ANTI-SIPHON PRESSURE VACUUM BREAKER BACKFLOW PREVENTER QUARTER TURN SHUTOFF TEE HANDLES FREEZE SENSOR
Watts 1/2 in. BRZ A/SIPHON PRES VB BFP
Manufacturer Part #T387096
Watts

Series 800M4QT FNPT Bronze 1/2 in. 150 psi BFP Vacuum Breaker

  • Fast #
  • Part #W800M4QTD
  • Item #989230
  • Manufacturer Part #0387096
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Bronze body for durability
  • Replaceable seat
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Easy internal access
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 1020
BAA Compliant:
Yes
Collection:
Series 800M4QT
Color Finish Category:
Bronze Tones
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded x Female Threaded
Height:
4-1/2
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-1/8
Material:
Bronze
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
098268279351
Valve Body Style:
Angle
Valve Disc Material:
Silicone
Valve Operator:
T-Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
1/2 in
Valve Type:
BFP Vacuum Breaker
Weight:
4.25
Width:
8-1/2