Union Bronze 1 in. 150 psi BFP Vacuum Breaker
Series 800M4QT Union Bronze 1 in. 150 psi BFP Vacuum Breaker
Product Details
Product Details
- Bronze body for durability
- Replaceable seat
- Female NPT inlet and outlet with quarter turn shutoffs
- Unions
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- BAA Compliant:
- Yes
- Collection:
- Series 800M4QT
- Color Finish Category:
- Bronze Tones
- End Connection 1:
- Female Threaded
- End Connection 2:
- Union
- End Connections:
- Female Threaded x Union
- Height:
- 5-1/4
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 098268300840
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Plastic
- Valve Size:
- 1 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 7.28
- Width:
- 9-13/100