1-1/2 in. Bronze FNPT 175 psi Backflow Preventer
Series 909 1-1/2 in. Bronze FNPT 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 37-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact for installation ease
- Replaceable seats
- Modular design
- Horizontal or vertical (up or down) installation
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- AWWA:
- AWWA C-511 1992
- CSA Certified:
- CSA B64.4
- Collection:
- Series 909
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure - Maximum:
- 175 psi
- UPC:
- 098268202571
- Valve Seat Material:
- Celcon
- Valve Size:
- 1-1/2 in