This product requires certification to purchase.

1 in. Bronze FNPT 175 psi Backflow Preventer

Watts

Series 909 1 in. Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W909QTSG
  • Item #87674
  • Manufacturer Part #0385862
5 out of 5 Customer Rating
Brand image
Watts

Series 909 1 in. Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W909QTSG
  • Item #87674
  • Manufacturer Part #0385862
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 69
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Compact for installation ease
  • Replaceable seats
  • Modular design
  • Horizontal or vertical (up or down) installation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511 1992
CSA Certified:
CSA B64.4
Collection:
Series 909
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Maximum Temperature:
140
Pressure - Maximum:
175 psi
UL Listed:
Yes
UPC:
098268022650
Valve Seat Material:
Celcon
Valve Size:
1 in
Width:
1