This product requires certification to purchase.

6 in. Cast Iron Mechanical Joint Backflow Preventer

Watts

Series 909RPDA 6 in. Cast Iron Mechanical Joint Backflow Preventer

  • Fast #
  • Part #W909RPDAOSYGPMFS6U
  • Item #9776576
  • Manufacturer Part #88009323
5 out of 5 Customer Rating
Brand image
Watts

Series 909RPDA 6 in. Cast Iron Mechanical Joint Backflow Preventer

  • Fast #
  • Part #W909RPDAOSYGPMFS6U
  • Item #9776576
  • Manufacturer Part #88009323
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Epoxy coated cast iron body
  • Furnished with a gallon per minute meter
  • Health hazard applications
  • Detects underground leaks and unauthorized water use
  • Maximum flow at low pressure drop
  • Simple design for easy maintenance
  • Compact for economy combined with performance
  • No special tools are required for servicing
  • Replaceable seats
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Height
38 in
Length
65-1/2 in
Pressure - Maximum
175 psi
Valve Size
6 in
Weight
798 lb
Width
27 in
Included Components
Included
Flood Sensor, Water Meter, OS and Y Gate
Characteristics & Features
Coating
Epoxy
Collection
Series 909RPDA
Material
Cast Iron
Number of Handles
Two Handle
Valve Body Material
Cast Iron
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Material
Cast Iron
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Stem
Outside
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Pressure - High
175
Temperature Range
33 to 140 Deg F (0.5 to 60 Deg C)
Warranty & Product Information
ASSE Standards
ASSE 1047
AWWA
AWWA C-511 1992
BAA Compliant
Yes
CSA Certified
CSA B64
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF Certified
No
Recommended Valve Application
Potable Water
UL Listed
Yes
UPC
098268292008