This product requires certification to purchase.

10 in. Stainless Steel Grooved Reduced Pressure Zone Assembly

Watts

Series 957-FS 10 in. Stainless Steel Grooved Reduced Pressure Zone Assembly

  • Fast #
  • Part #W957NRSFS10
  • Item #10001345
  • Manufacturer Part #F111607
5 out of 5 Customer Rating
Brand image
Watts

Series 957-FS 10 in. Stainless Steel Grooved Reduced Pressure Zone Assembly

  • Fast #
  • Part #W957NRSFS10
  • Item #10001345
  • Manufacturer Part #F111607
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features an integrated flood sensor with Sentry Plus alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • 304 (Schedule 40) stainless steel housing and sleeve
  • UL and FM outside stem and yoke resilient seated gate valves
  • Replaceable check disc rubber
  • Bottom mounted cast stainless steel relief valve
  • Compact design allows small enclosures to be used
  • Groove couplings for ease installation and pipe alignment
  • The maximum working pressure is 175 psi (12.06 bar)
  • Requires Certification

Specifications

ANSI:
ANSI 61-G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511-97
CSA Certified:
CSA B64.4
Collection:
Series 957-FS
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
64 in
IAPMO Listed:
No
Included:
Flood Sensor, Shutoff Valve(s)
Installation Type:
Horizontal
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
57-3/4 in
Material:
Stainless Steel, Plastic
Material Type:
304, Silicone
Minimum Temperature:
33
NSF:
NSF 61-G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
098268479621
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Wheel Handle
Valve Seat Material:
Plastic
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Zone Assembly
Weight:
893 lb
Width:
30 in