This product requires certification to purchase.

8 in. Stainless Steel Flanged 175 psi Backflow Preventer

Watts

Series 957RPDA 8 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W957RPDAOSYGPMFSX
  • Item #10001382
  • Manufacturer Part #F111630
4 out of 5 Customer Rating
Brand image
Watts

Series 957RPDA 8 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W957RPDAOSYGPMFSX
  • Item #10001382
  • Manufacturer Part #F111630
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • 304 (Schedule 40) stainless steel housing and sleeve
  • UL and FM outside stem and yoke resilient seated gate valves
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Bottom mounted cast stainless steel relief valve
  • Compact design allows small enclosures to be used
  • Patented torsion spring check modules for ease of serviceability
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Coating:
Polymer
Collection:
Series 957RPDA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
53-1/2 in
Included:
Flood Sensor, Water Meter, OS and Y Gate
Installation Type:
Horizontal
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Stainless Steel, Plastic, Rubber
Material Type:
304, EPDM, Silicone
NSF:
NSF 61-G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial
UL Listed:
Yes
UPC:
098268503777
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Seat Material:
EPDM
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Zone Assembly
Weight:
644 lb
Width:
30 in