This product requires certification to purchase.

3 in. Stainless Steel Flanged 175 psi Backflow Preventer

Watts

Series 994 3 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W994OSYFSM
  • Item #10001423
  • Manufacturer Part #F437805
5 out of 5 Customer Rating
Brand image
Watts

Series 994 3 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W994OSYFSM
  • Item #10001423
  • Manufacturer Part #F437805
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Stainless steel body
  • UL and FM outside stem and yoke resilient seated gate valves
  • Health hazard application
  • No special tools required for servicing
  • Compact construction for smaller enclosures
  • Bottom mounted relief valve reduces clearance requirements when installed against an outside wall
  • Torsion spring check valves provides maximum flow at low pressure drop
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511-92
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
Series 994
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
32-3/4
Included:
Flood Sensor, OS and Y Gate
Installation Type:
Horizontal
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Stainless Steel, Plastic, Rubber
Material Type:
300
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial
UL Listed:
Yes
UPC:
098268509762
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Seat Material:
Engineered Plastic
Valve Size:
3 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Zone Assembly
Weight:
226
Width:
26