4 in. 300 Stainless Steel Flanged 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #F438048
Series 994 4 in. 300 Stainless Steel Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel construction provides long term corrosion resistance and maximum strength
- Stainless steel body is half the weight of competitive designs reducing installation & shipping costs
- Short end-to-end dimension makes retrofit easy
- Bottom mounted relief valve reduces clearance requirements when installed against an outside wall
- Torsion spring check valves provides maximum flow at low pressure drop
- Thermoplastic & stainless steel check valves for trouble-free operation
- No special tools required for servicing
- Compact construction allows for smaller enclosures
- Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
- Lead-Free
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.5
- Collection:
- Series 994
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 22-11/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 40 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268795936
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 235 lb
- Width:
- 26 in