This product requires certification to purchase.

3in. Stainless Steel Reduced Pressure Detector Assembly with OS&Y Gate Valves, Water Meter and Flood Sensor

Watts

Series 994RPDA 3in. Stainless Steel Reduced Pressure Detector Assembly with OS&Y Gate Valves, Water Meter and Flood Sensor

  • Fast #
  • Part #W994RPDAOSYGPMFSM
  • Item #10001437
  • Manufacturer Part #F438253
4.1 out of 5 Customer Rating
Brand image
Watts

Series 994RPDA 3in. Stainless Steel Reduced Pressure Detector Assembly with OS&Y Gate Valves, Water Meter and Flood Sensor

  • Fast #
  • Part #W994RPDAOSYGPMFSM
  • Item #10001437
  • Manufacturer Part #F438253
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Stainless steel body is half the weight of competitive designs reducing installation and shipping costs
  • UL and FM outside stem and yoke resilient seated gate valves
  • Health hazard application
  • Detects underground leaks and unauthorized water use
  • Compact construction for smaller enclosures
  • Bottom mounted relief valve reduces clearance requirements when installed against an outside wall
  • Torsion spring check valves provides maximum flow at low pressure drop
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
32-3/4 in
Pressure - Maximum
175 psi
Valve Size
3 in
Weight
220 lb
Width
26 in
Characteristics & Features
Coating
Polymer
Collection
Series 994RPDA
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Disc Material
Rubber
Valve Seat Material
EPDM
Valve Type
Reduced Pressure Detector Assembly
Warranty & Product Information
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
Recommended Valve Application
Commercial, Industrial
UL Listed
Yes
UPC
098268509953