1/2 in. Brass Solder Union x Union 175 psi Backflow Preventer
Series 9D 1/2 in. Brass Solder Union x Union 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact design
- Stainless steel internal parts
- Forged brass body for durability; satin chrome finish
- Compact for economy combined with performance
- Maximum flow at low pressure drop
- Furnished with union connections to facilitate removal and replacement for maintenance
- True line-sized construction allows the check modules to open further allowing dirt and debris to pass more freely reducing check fouling
- Horizontal or vertical installation
- Design simplicity for easy maintenance
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1012
- Application:
- Dairy Equipment, Laboratory, Non-Health Hazard, Sterilizers
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64
- Collection:
- Series 9D
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-1/2 in
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Height:
- 2-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-3/8 in
- Material:
- Brass, Rubber
- Maximum Temperature:
- 250
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Laboratories
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 1/2 in
- Valve Type:
- Dual Check Valve
- Weight:
- 1.5 lb
- Width:
- 2-1/4 in