4-1/4 in. Plastic Shut Off Valve
This product has been replaced by
Manufacturer Part #0004648
Series A2C 4-1/4 in. Plastic Shut Off Valve
Product Details
Product Details
- Electronic control device senses the washing machine current flow
- Helps prevent floods from burst washing machine hoses
- De-pressurizes hoses when washing machine is not in use
- Turns off water supply to washing machine when a leak is detected
Specifications
- AMP:
- 15
- BAA Compliant:
- No
- Collection:
- Series A2C
- Depth:
- 8-22/25 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld x Socket Weld x Male Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 6 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- Polysulfone
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- UPC:
- 098268910537
- Valve Size:
- 1/2 in
- Valve Type:
- Shut Off Valve
- Volts:
- 120V
- Width:
- 6-3/50 in