1/2 B1156F (w/press)
Series B1156F 1/2 B1156F (w/press)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High capacity
- Integral press fitting ends
- Purge lever
- Stainless steel strainer, check valve
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series B1156F
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 2:
- 1/2 in
- Height:
- 5-63/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268121803
- Valve Size:
- 1/2 in