3/4 in. Brass Union FNPT Backflow Preventer
This product has been replaced by
Manufacturer Part #0061926
Series BBFP 3/4 in. Brass Union FNPT Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Forged brass body for durability
- Compact design
- Stainless steel internal parts
- Horizontal or vertical installation
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1012
- CSA Certified:
- CSA B64.5
- Collection:
- Series BBFP
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure - Low:
- 25
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Non-health Hazard, Water
- Temperature Range:
- 33 to 250 Deg F
- UL Listed:
- No
- UPC:
- 098268039719
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Double Check Detector Assembly
- Width:
- 4-1/2 in